Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lift-All

Model # :WB935009

MPN #: 60513X12

Lift-All® 60513X12 Cargo Control Load Binder Straight Style Wire U-Hook 12' Long

Product Description
Lift-All® CARGO CONTROL LOAD BINDER WITH WIRE U-HOOK END FITTINGS

Quickly and safely secure loads for handling and transporting. Spring-loaded ratchet buckle is designed for fast tensioning and easy release. Simply pull webbing through roller to take up slack. Operate buckle handle back and forth until webbing is properly tensioned and close handle. One-handed release; just disengage positive locking safety latch and rotate handle over center.

Rugged, 2'' wide low-stretch polyester webbing stands up to your toughest job. Working load limit: 1600 lbs., Ultimate load strength: 5000 lbs.

Meets military and commercial specifications. Rated to comply with D.O.T., C.H.P. and C.U.S.A.

Other lengths are available; Please call for pricing.

PRICE
$33.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 ft
Width2 in
Ultimate Load Strength Weight Capacity5000 lbs
Working Load Weight Limit Range1001 to 2000 lbs
Ultimate Load Strength Capacity Range3001 to 5000 lbs
Working Load Weight Limit1600 lbs

Product Details

Assembly RequiredNo
TypeWire U-Hook End Fitting
ColorYellow
StyleStraight
MaterialPolyester
Package Quantity1
Manufacturers Part Number60513X12
BrandLift-All