Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Fantech

Model # :WBB2146486

MPN #: LD8

Fantech Silencer LD8, 8" Duct

Product Description
Easily-fitted silencer for circular ducts, fitted with a connection which is compatible with a standard spiral duct. The LD effectively reduces noise in the duct. Two silencers can be used together in installations where noise reduction is critical. For the most effective noise reduction, the silencer should be fitted immediately behind a fan or bend.

PRICE
$219.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length29-3/4 in
Width12 in
Weight20 lbs
Duct Size8 in

Product Details

MaterialGalvanized Steel
DescriptionSilencer
ColorSilver
Manufacturers Part NumberLD8
BrandFantech

Warranty

Warranty5 yr