- Constructed from light weight aluminum.
- Fits most full brim hard hats and accommodates a wide variety of face shields.
- ANSI/ISEA Z87.1-2020
Silver-Aluminum Bracket For Wide Brims
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Accessory |
| Material | Aluminum |
| Color | Silver |
| Manufacturers Part Number | HHAAW |
| Brand | Pyramex Safety |
Compliance & Certifications
| Certifications | ANSI Z87.1 |
Related Products
These aluminum coated polycarbonate face shields provide premium impact and thermal protection for workers exposed to heat loads up to 2000°F while still allowing safe and clear views on the job. Features: Offers protection from impact, flying debris, and splash at extreme temperatures Extra-large window offers better wraparound protection for maximum safety Thicker material (3/4") blocks more heat than traditional styles Anti-scratch treatment protects aluminum coating and provides long service life Universal Pin Pattern Mounting System allows use with most brands of headgear Meets ...
The Jackson Safety Western Outlaw Hard Hats are molded from lightweight, high-density polyethylene (HDPE) material for comfort, impact resistance and high visibility. Made from a smooth domed cowboy style design, this helmet features an extra wide 360 degrees brim that provides extra shelter from sun and rain, for your face, neck and ears. The 4-point ratchet suspension provides adjustment between head sizes 6.5 In. to 8 In. for a comfortable fit; Includes an extra absorbent brow pad that provides a soft contact point to the forehead, keeping perspiration away from users eyes. Meets ANSI ...
High density polyethylene cap features short peak and low profile and 4-point woven nylon suspension with easy Quick-Slide sizing which adjusts from head sizes 6-1/2 - 8. Functional rain trough. Accessory slots accommodate a wide variety of eye, face and hearing protection and cap accommodates chin strap. Goggle retaining slots molded on suspension. Moisture wicking brow pad is removable, washable and replaceable. Certified when headband is installed in reverse position. Meets the Low Temperature (LT) option of the Z89.1 standard. Features: Made in the USA ANSI Z89.1 Type 1 Class C, E & G
Introducing the V-Gard H2™ Safety Helmet: The latest innovation in Type II head protection. The V-Gard H2™ Safety Helmet provides superior comfort and versatility while incorporating the latest technology to help protect against lateral impacts. The optional MIPS® Safety System adds another layer of protection helping to mitigate brain trauma by redirecting rotational forces in the event of an impact. Features: ANSI Z89.1 Type II certification with integrated chinstrap for enhanced protection against lateral impacts, including during slips, trips & falls Mips® safety system ...
Fibre-Metal® SuperEight™ hats and caps are the most sophisticated head protection system available. The exclusive smooth crown design contains a technically advanced suspension with eight load bearing points to stabilize and balance the hard hat during everyday wear. On impact the SuperEight™ Impact Energy Control System dissipates force by reducing itto smaller increments and spreading it over a greater area. All Fibre-Metal® SuperEight™ protective hats and caps contain the same protective performance and comfort package as the SwingStrap™ series. Thermoplastic cap style hard hat with ...