Witt Decorative 20 Gallon Aluminum Open Top Receptacle, Satin - AL18-CLR
Write a Review
|
Questions & Answers (0)
Product Description
Aluminum receptacle with satin clear coat finish. Two-piece design creates an overlap area and eliminates the visibility of plastic bags. Open top allows for touchless disposal. The upscale designs makes it perfect for hotel lobbies, airports, convention centers, suites in entertainment complexes, offices; anywhere you want to achieve a high-end look. Includes rigid plastic liner. Warranty: 1 year.
PRICE
$479.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 30-1/2 in |
| Weight | 23 lbs |
| Diameter | 15 in |
Product Details
| Type | Decorative Trash Can |
| Color | Satin Clear |
| Lid | Yes |
| Capacity | 20 gal |
| Lid Type | Flat Open Lid |
| Material | Aluminum |
| Manufacturers Part Number | AL18-CLR |
| Indoor/Outdoor | Indoor |
| Shape | Round |
| Brand | Witt Industries |
Warranty
| Warranty | 1 yr |