Simplehuman® Steel Rectangle Step/Pedal Trash Can, 2.4 Gallon, White
Write a Review
|
Questions & Answers (0)
Product Description
Bring space-saving functionality to tight areas with the Simplehuman® 2.4 Gallon (9L) Slim Step Can in white steel. Perfect for modern bathrooms and small offices, its narrow profile fits neatly between fixtures. The internal liner pocket stores and dispenses bags from inside the bin for effortless replacements, while the removable inner bucket makes cleaning simple. Designed with a heavy-duty steel foot pedal and patented lid shox technology for a silent, controlled lid close every time. Compatible with Code R custom fit liners for a clean, tailored fit.
PRICE
$90.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-13/16 in |
| Depth | 15-1/2 in |
| Height | 13 in |
Product Details
| Type | Step Can |
| Color | White |
| Lid | Yes |
| Capacity | 2.4 gal |
| Lid Type | Step/Pedal Lid |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | CW2136 |
| Indoor/Outdoor | Indoor |
| Shape | Rectangle |
| Brand | Simplehuman |
Warranty
| Warranty | 10 yr |