Simpson® Industrial Brute Series with Honda GX390 Engine, 3500 PSI, 4 GPM
Write a Review
|
Questions & Answers (0)
Product Description
Simpson® Power Brute Series Removes heavy grease, oil, salt, and algae can be a tough job, but Simpson's hot water line is up to the task. With performance ranging from a 1000 PSI Mini Brute to a 4000 PSI Diesel Super Brute, there's a Simpson® hot-water machine ready to take on the toughest jobs no matter how big or small. Warranty is 10-Year Frame, 5-Year Pump, 3-Year Engine.
PRICE
$5,299.99
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 45 in |
| Width | 28 in |
| Weight | 515 lbs |
| Hose Inside Diameter | 3/8 in |
| Hose Length | 50 ft |
Product Details
| Drive | Direct |
| Max PSI | 3500 psi |
| Start Type | Electric |
| Manufacturers Part Number | 65449 |
| Nozzles | 15, 25, 40, Soap |
| Pump Type | Triplex |
| Engine/Motor Type | Gas |
| Number of Spray Nozzles | 4 |
| Brand | Simpson |
| Wheel Material | Rubber |
| Type | Pressure Washer |
| Horsepower | 11.7 HP |
| Color | Black/Red |
| Series | Industrial |
| Wheel Type | Pneumatic |
| Water Type | Hot |
| Max Gallons per Minute | 4 gal/min |
| Fuel Tank Capacity | 1.6 gal |
| Electric Start | Yes |
| Mobile or Stationary | Mobile |
| Connection Style | Quick Connect |
| Engine Displacement | 389 cm³ |
| Engine Series | Honda GX390 |
Warranty
| Warranty | 3 Years on Engine/5 Years on Pump/10 Years on Frame yr |
Compliance & Certifications
| CARB Compliant | No |