Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Simpson

Model # :WBB3778315

MPN #: 61274

Simpson® Industrial Gas Pressure Washer with CRX420 Engine, Triplex Pump, 4400 PSI, 4.0 GPM

Product Description
Simpson® Industrial Series, a valuable addition to the pressure washer lineup, is tailored for construction, rentals, oil fields, heavy-duty paint prep, and large-scale projects. This series ensures reliable and efficient performance, making it an essential tool for these challenging tasks.

The IS4240131, Industrial Series pressure washer is an excellent addition to the portfolio of pressure washer cleaning products of SIMPSON. Featuring a reliable (49-State compliant) CRX® engine and a COMET industrial triplex pump, the IS4240131 guarantees a professional cleaning experience.

Features:
  • Reliable belt drive COMET Industrial triplex slow-speed pump with external unloader and bypass hose
  • Steel-braided Monster Hose 3/8 in. x 50 ft. kink and abrasion resistant hose with quick connect fittings and polyurethane outer jacket
  • The aircraft-grade aluminum frame is lighter in weight than most steel frame designs and corrosion resistant
  • 13 in. Foam filled for ease of maneuverability across various terrain
  • 5 quick connect nozzle tips, 0°, 15°, 25°, 40°, and soap nozzle for a variety of spray patterns
  • 48 in. Insulated grip lance for operator comfort and control
  • Unit Dimensions: L: 26" x W: 25" x H: 44.5"
  • Unit Weight: 154 lbs.


PRICE
$1,999.99

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length46 in
Width27 in
Weight180 lbs
Hose Inside Diameter3/8 in
Hose Length50 ft

Product Details

DriveBelt
Max PSI4200 psi
Start TypeRecoil
Manufacturers Part Number61274
Nozzles0, 15, 25, 40, Soap
Pump TypeTriplex
Engine/Motor TypeGas
Number of Spray Nozzles5
BrandSimpson
Wheel MaterialRubber
TypePressure Washer
Horsepower12.1 HP
ColorBlack/Red
SeriesIndustrial
Wheel TypeFlat Free
Water TypeCold
Thermal Relief ValveYes
Max Gallons per Minute4 gal/min
Fuel Tank Capacity1.6 gal
Electric StartNo
Mobile or StationaryMobile
Connection StyleQuick Connect
Engine Displacement420 cm³
Engine SeriesCRX420

Warranty

Warranty3 Years on Engine/5 Years on Pump/10 Years on Frame yr

Compliance & Certifications

CertificationsCETA
CARB CompliantNo