- Easy to Use: The Simpson® Foam Cannon is the perfect addition to your toolbox for DIY projects. Easily clean like the pros with adjustable spray patterns and foam thickness. Perfect to use for soap applications for your vehicle, siding, boats, RVs, UTVs and more
- Compatible with Most Pressure Washers: The foam cannon is compatible with most cold-water gas or electric pressure washers rated up to 4000 PSI. For optimal foam, the pressure washer should produce no less than 1600 PSI
- How to Use: Add approved detergent to the soap container; follow the soap manufacturer's recommendations for dilution and use. Connect QC plug to pressure washer wand. Adjust the spray pattern by twisting the nozzle; adjust the foam thickness by rotating the knob
- How to Clean After Use: To prevent chemical damage, run clean water through the foam cannon after use for at least 30 seconds until all parts are rinsed clean
- Specifications: Heavy-duty brass fittings with a standard 1/4" QC plug. Designed to be used with a minimum pressure range of 1,600 PSI to maximum of 4,000 PSI
- Container Capacity: 1 Liter (33 oz). For cold-water use.
Simpson® High Pressure Foam Cannon, Max 4000 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$49.99
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 3-11/16 in |
| Height | 12 in |
| Weight | 1 lbs |
| Connection Size | M22 in |
Product Details
| Type | Foam Cannon |
| Color | Black/White |
| Lance Included | ` |
| Max Temperature | 140 °F |
| Max PSI | 4000 psi |
| Material | Brass |
| Connection Style | Quick Connect |
| Manufacturers Part Number | 80271 |
| Brand | Simpson |
Warranty
| Warranty | 90 Days |