Simpson Universal 5-N-1 Nozzle 1/4" Quick Connect, Cold-Water Use
Write a Review
|
Questions & Answers (0)
Product Description
The SIMPSON Universal 5-N-1 Pressure Washer Nozzle 80142 is a must-have multipurpose accessory for your DIY or professional pressure washing projects. This nozzle offers the cleaning power of five different spray patterns in one convenient twistable nozzle head; spray patterns include 0 Degree, 15 Degree, 25 Degree, 40 Degree, and soap. Built for reliability and durability, the SIMPSON 5-N-1 nozzle has a 1/4-inch QC connection and is built for a maximum pressure of 3600 PSI and a maximum temperature of 140° F. Simply connect this nozzle to your spray wand and twist to the setting that you need.
PRICE
$32.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-11/16 |
| Width | 4-5/16 in |
| Height | 2-3/8 in |
| Weight | 0.3 lbs |
Product Details
| Color | Black |
| Series | Spray Nozzle |
| Max PSI | 3600 psi |
| Material | Aluminum/Stainless Steel |
| Manufacturers Part Number | 80142 |
| Inlet | 1/4" QC Plug |
| Cable/Cord/Hose Included | No |
| PSI | 3600 psi |
| Brand | Simpson |
Warranty
| Warranty | 90 days |