- Minimum leak risk
- Ideal for pulling and pushing applications
- Heavy duty compression spring
- Dual wipers help prevent contamination
- Collar thread protector
- High flow coupler with dust cap
- XT cylinders do not come with plunger internal threads
BVA Hydraulic Single Acting Hollow Hole Hydraulic Cylinder, 60 Ton, 6" Stroke
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,671.81
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6.25 in |
| Height | 12.76 in |
| Collapsed Height | 12.76 |
| Stroke | 6 in |
| Outside Diameter | 6.25 |
| Extended Height | 18.76 |
| Cylinder Bore Diameter | 4.08 |
Product Details
| Cylinder Effective Area (In²) | 13.05 in² |
| Includes | High Flow Female Coupler |
| Operation | Single Acting |
| Internal Pressure at Capacity | 10000 psi |
| Package Quantity | 1 |
| Manufacturers Part Number | HC6006T |
| Cylinder Capacity (Tons) | 60 tons |
| Brand | BVA Hydraulics |
| Oil Capacity (In³) | 78.25 in |
Compliance & Certifications
| ANSI/ASME Rating | B30.1 |