Little Giant® Single Cylinder Truck TW-42-10 - Dual Handle - Semi-Pneumatic Wheels
Write a Review
|
Questions & Answers (0)
Product Description
Little Giant® Single Cylinder Truck - Dual Handle - Semi-Pneumatic Wheels
Single cylinder cart features 1.05" O.D. tubing for strength. Noseplate is full 8" deep x 14" wide. Support chain is securely welded to frame to hold cylinder. Equipped with semi-pneumatic or pneumatic wheels. Overall height 47".
Single cylinder cart features 1.05" O.D. tubing for strength. Noseplate is full 8" deep x 14" wide. Support chain is securely welded to frame to hold cylinder. Equipped with semi-pneumatic or pneumatic wheels. Overall height 47".
PRICE
$239.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Height | 49 in |
| Weight Capacity | 800 lbs |
| Wheel Diameter | 10 in |
| Noseplate Width | 14 in |
| Noseplate Depth | 8 in |
| Cylinder Diameter | 12 in |
Product Details
| Type | Single Cylinder |
| Color | Green |
| For Cylinder Types | Universal |
| Wheel Type | (4) Semi Pneumatic |
| Material | Steel |
| Manufacturers Part Number | TW-42-10 |
| Handle Style | Double Handle |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |