Scott® Multifold Paper Towels are packed in a Space-Saving Case which creates a more compact shipping and storage solution. When your office restroom or kitchen needs commercial paper towels, Scott® Multifold Paper Towels are an economical choice. They fit into any universal dispenser for tri-fold paper towels or multifold towels (which helps control over use). This product meets or exceeds EPA guidelines for minimum post-consumer waste content. This product is a part of Kimberly-Clark Professional's Responsible Partners program designed to reach our sustainability goals.
Scott® Essential Multi-Fold Towels 100% Recycled, 1-Ply, 9.2 x 9.4, White, 250/Pack, 16 Packs
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$74.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-3/8 |
| Width | 9-3/16 in |
| Sheet Length | 9-3/8 in |
| Sheet Width | 9-3/16 in |
Product Details
| Type | Multi-Fold Towels |
| Color | White |
| For Use With | B3180194 |
| Style | 1 Ply |
| Number of Sheets | 250 |
| Size Type | 250 |
| Material | Paper |
| Description | Essential Multi-Fold Towels |
| Package Quantity | 16 |
| Manufacturers Part Number | KCC01807 |
| Brand | Scott |