Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Omnimed

Model # :WBB2354556

MPN #: 307024

Omnimed® 307024 Stainless Steel Quadruple Bulk PPE Dispenser, 24"W x 5-3/4"D x 17"H

Product Description
Bulk PPE Dispensers hold a variety of personal protective apparel such as gloves, bouffant caps, shoe covers and masks. There are open channels on each compartment to show capacity and a removable hinged lid for easy loads. Units come in various sizes with 1 to 4 compartments. They are constructed of #4 polished stainless steel and have keyholes for easy wall mounting. The quad dispenser measures 24"W x 5.75"D x 17"H and has a 5-year warranty.

Features:
  • Holds Bulk quantities of disposable PPE Supplies; including gloves, bouffant caps, shoe covers, etc.
  • Constructed from #4 Polished Stainless Steel
  • Keyholes for Wall Mounting
  • Open Channel in each bin to show capacity
  • Removable lid for easy loading
  • American Made and Includes 5 Year Warranty


PRICE
$365.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth5-3/4 in
Height17 in
SizeBulk

Product Details

Assembly RequiredNo
TypeApparel Dispenser
ColorStainless Steel
StyleUnlabeled
MaterialStainless Steel
DescriptionQuadruple Bulk PPE Dispenser
Number of Compartments4
Package Quantity1
Manufacturers Part Number307024
BrandOmnimed

Warranty

Warranty5 yr