Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omnimed

Model # :WBB2262677

MPN #: 350311

Omnimed® Infection Control Floor Stand, 13"W x 12-1/8"D x 38-5/8"H, Black

Product Description
The Infection Prevention Stand is sold in conjunction with infection organizers. The stand has a weighted base to provide a low center of gravity within a small footprint. The stand comes with a 5" x 13" platform to mount an assortment of organizers. Dual Lock is provided to secure the organizer to the platform. Example of items that can be secured to the platform are - 304000 Sanitation Station, 304005 Infection Prevention Station, 304006 Hygienic Station, 304007 Glove and Mask Station, 304100 Single Tier Suture Rack, 304101 Double Tier Suture Rack, 304102 Triple Tier Suture Rack and 304200 Face Mask Holder. The column can also support the addition of baskets. The 350002 Transport Basket and the 350005 Wire Basket can be secured to the column for supplemental storage. Organizers and baskets are sold separately.

Features:
  • Finish: Black Epoxy Finish
  • Base dimensions: 12.125"L x 12.125"W x 2.5"H
  • Column: 1"D x 36"H
  • Platform: 5"L x 13"W
  • Overall Dimensions: 13"W x 12.125"L x 38.6"H
  • Net Weight: 12 lbs.
  • Warranty: Limited Lifetime


PRICE
$199.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13 in
Depth12-1/8 in
Height38-5/8 in
Weight12 lbs

Product Details

Assembly RequiredYes
TypeInfection Prevention Stand
ColorBlack
For Use WithOmnimed Part# 304000, 304005, 304006, 304007, 304100, 304101, 304102 & 304200
MaterialSteel
DescriptionInfection Control Floor Stand
Package Quantity1
Manufacturers Part Number350311
BrandOmnimed

Warranty

WarrantyLifetime Limited