Milton Dual Head Air Chuck Inflator Gauge, 10 to 160 PSI, 15' Hose - 98-A1-501
Write a Review
|
Questions & Answers (0)
Product Description
Milton is well known for inflator gauges. This dual head straight foot chuck inflator gauge is made with heavy duty construction and includes a magnifying window lens. At 15 feet in length, the hose meets OSHA requirements. This tire inflator gauge offers a full swivel chuck, allowing for easy access to inner duals. Reading in both PSI, the pressure range for this inflator gauge is 10-160 PSI. 1/4" NPT air inlet. For use with Auto, sport utility, truck, bicycle, motorsport, trailers, motor homes/5th wheels, wheelbarrows, golf carts, lawn tractors, motorcycles, ATVs, and more. We recommend a Dual Head Large Bore gauge for Dually or extra large truck tires and valves.
PRICE
$129.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 4 lbs |
| Thread Diameter | 1/4" |
| Hose Length | 15 ft |
Product Details
| Type | Dual Head Chuck |
| Color | Red |
| Min Working Pressure | 10 psi |
| Style | Window |
| Material | Diecast Aluminum |
| Description | Truck Tire Inflator Gauge |
| Package Quantity | 1 |
| Manufacturers Part Number | 98-A1-501 |
| Max Working Pressure | 160 psi |
| Brand | Milton |
Compliance & Certifications
| OSHA Compliance | 1910.177 |