Easily installed on any horizontal or vertical surface. Large "P" section with large air volume provides excellent protection. Uses large corners, end plugs and connectors as seen in assembly below.
Dock Edge Single "P" Profile, 32 ft. (4x8' lengths), Black - DE1001BF
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$335.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Height | 95-3/4 in |
| Weight | 35 lbs |
Product Details
| Material | PVC |
| Package Quantity | 1 |
| Description | Dock Edge Single "P" Profile, 32 ft. (4x8' lengths), Black - DE1001BF |
| Color | Black |
| Manufacturers Part Number | DE1001BF |
| Brand | Dock Edge |
Warranty
| Warranty | Limited |