Brady® Circuit Breaker Lockout For ABB MS325, 6/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Specifically designed to lockout ABB MS325 Series breakers. Easy one-handed installation. Complete lockout with full size padlock. Extra-wide tip for added lockout security. Constructed of non-conductive glass-filled nylon.
PRICE
$76.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9/16 |
| Width | 11/16 in |
| Height | 1-11/16 in |
| Shackle Width | 5/6 in |
Product Details
| Type | Circuit Breaker Lockout |
| Color | Red |
| For Use With | Abbms325 Rotary Style Breakers |
| Material | Fiberglass Reinforced Nylon |
| Package Quantity | 6 |
| Description | Circuit Breaker Switch Lockout, Pin Out |
| Manufacturers Part Number | 149434 |
| Brand | Brady |
Compliance & Certifications
| Certifications | OSHA1910.147 |