Model # :WBB202023
MPN #: UHMT1-S
Single Pole Thermostat Kit UHMT1-S - 40-85°F Temp For Horizontal/Downflow Unit Heater
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | UHMT1-S |
| Type | Single Pole Thermostat Kit |
| Description | Single Pole Internal Thermostat - Temp. Range 40-85°F |
Compliance & Certifications
| Certifications | cULus |
Related Products
The A421 Series controls are single stage, line-voltage electronic temperature controls with a single-pole, double-throw (SPDT) output relay. These can be used to control a wide variety of single-stage refrigeration or HVAC equipment with an ambient temperature range of -40 to 212°F. Model A421ABC-02C features standard Type 1 (NEMA) IP20 high-impact plastic enclosure suitable for surface or DIN rail mounting and rated for either 120 or 240 VAC. Includes A99BB-200C PTC temperature sensor with a 2 in. standard probe and 6.6 ft. PVC cable. Features: Control Front Panel LCD Basic and ...
Johnson Controls Digital Temperature Controller A421AEC-02C, 120/240 VAC, SPDT, Nema 4X The A421 Series controls are single stage, line-voltage electronic temperature controls with a single-pole, double-throw (SPDT) output relay. These can be used to control a wide variety of single-stage refrigeration or HVAC equipment with an ambient temperature range of -40 to 212°F. Model A421AEC-02C features Type 4X (NEMA) IP66 watertight, corrosion-resistant enclosure suitable for surface mount and rated for either 120 or 240 VAC. Includes A99BB-200C PTC temperature sensor with a 2 in. standard ...
No Programming Required. Featuring a user-friendly interface of 3 oversized, back-lit preset temperature buttons that can be personalized (Home / Away / Sleep). Simply press the custom comfort preset button that applies and have confidence that the room will reach optimal temperature within minutes. Combining industry leading temperature sensing technology with a modern sleek design, King's K700E series achieves lower energy consumption with higher comfort levels by reducing temperature swings as compared to economy models.
The Leviton Humidity Sensor and Fan Control automatically detects excess humidity in a room and activates the ventilation fan to lessen condensation which helps reduce mold and mildew. The sensor uses a microprocessor combined with state-of-the-art digital sensing technology to continuously monitor and manage humidity levels in areas of the home prone to condensation and mildew. It features user-friendly controls to adjust sensitivity, humidity level and time-out settings. The sensor can replace a single pole switch and can be used with most bathroom or ventilation fans or fan/light ...
THERMOSTATS AND TRANSFORMERS Mechanical Thermostat for Fan or Heater Combination Control up to 2 devices. Can be used to operate fans, heaters, curtains on livestock buildings or any other electrical device needing automatic control. Water and dust resistant high impact plastic housing. Fire resistant for trouble free operation. Operating temperature range of 32 to 104°F. Operates 120V or 240V. 10 Amp maximum load. CSA approved.