Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leviton

Model # :WBB1976925

MPN #: IPHS5-1LW

Leviton Humidity Sensor and Fan Control IPHS5-1LW, 120VAC, 60Hz, Single Pole, White

Product Description
The Leviton Humidity Sensor and Fan Control automatically detects excess humidity in a room and activates the ventilation fan to lessen condensation which helps reduce mold and mildew. The sensor uses a microprocessor combined with state-of-the-art digital sensing technology to continuously monitor and manage humidity levels in areas of the home prone to condensation and mildew. It features user-friendly controls to adjust sensitivity, humidity level and time-out settings. The sensor can replace a single pole switch and can be used with most bathroom or ventilation fans or fan/light combinations. It is designed to fit within a standard wallbox and requires a neutral wire for operation. Contemporary in design, the Humidity Sensor and Fan Control is the ideal solution for controlling ventilation in areas of high humidity, dampness or rooms prone to condensation and mildew such as: Bathrooms, Basements, Laundry Rooms and Home Spas. The sensor also helps reduce energy usage by automatically operating the fan only when needed to control excess humidity. Wallplate/Faceplate not included.

Ratings:
  • 120VAC, 60Hz, Single Pole
  • 600W Incandescent
  • 150W LED/CFL
  • 1/6 HP, (3A) Fan
  • 400VA Inductive, Ballast
PRICE
$62.95

Min. purchase quantity is 8
8
8
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-3/4 in
Depth1-1/4 in
Height4-1/8 in

Product Details

TypeHumidity Sensor and Fan Control
Horsepower1/6 HP
ColorWhite
Hertz60 Hz
Amps @ 120V3 A
Switch TypeSingle Pole
For Use WithIncandescent, LED, CFL, Fluorescent Lighting Loads
Voltage120 V
DescriptionHumidity Sensor and Fan Control
Manufacturers Part NumberIPHS5-1LW
BrandLeviton

Warranty

Warranty5 yr

Compliance & Certifications

CertificationscULus