King Thermostat Kit Single Pole KCVT-1L-A Almond For KCV Series
Write a Review
|
Questions & Answers (0)
Product Description
Single Pole retrofit thermostat kit for King series KCV cove heaters. Built in thermostat kit.
PRICE
$275.95
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 2 in |
| Depth | 5 in |
| Height | 1-3/4 in |
| Weight | 0.5 lbs |
Product Details
| Type | Thermostat Kit Single Pole |
| Color | Almond |
| Amperage | 18 A |
| For Use With | KCV Series |
| Voltage | 120 V |
| Material | Steel |
| Manufacturers Part Number | KCVT-1L-A |
| Brand | King Electric |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL |