Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
TrippNT

Model # :WBB3786608

MPN #: 51874

TrippNT® MRI Triple Glove Box Holder, 11-5/8"W x 4-5/8"D x 15-1/4"H, White

Product Description
TrippNT's® MRI White Triple Glove Box Holder with Clear Acrylic Front offers easy access and storage for gloves at all times. 100% Total Replacement Lifetime Guarantee/Made in USA.

Features:
  • White Rectangular Design with a Clear Acrylic Front
  • Top Loading for Easily Restocking, MR Safe
  • Constructed from White PVC and Clear Acrylic
  • Stores and Protects Gloves securely


PRICE
$119.95

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11-5/8 in
Depth4-5/8 in
Height15-1/4 in
Weight2 lbs

Product Details

Assembly RequiredNo
TypeGlove Box Holder
ColorWhite
StyleTop Loading
Mounting LocationWall
CapacityTriple
MaterialPVC/Acrylic
Package Quantity1
Manufacturers Part Number51874
BrandTrippNT