Single Sided Tray Truck Only 38 x 24 x 67 2000 Lb. Capacity
|
Questions & Answers (0)
Product Description
ADJUSTABLE TRAY TRUCK
Simplified Sorting and Transporting
Portable material handling system brings organization to sorting, receiving, inspection and shipping areas. Strong 12 gauge steel channel uprights and 1-1/2" square tube base frame offers maximum durability. Hook-on trays with integral handles adjust easily on 3-1/2" centers. Hanger bars and spindles are available for extra versatility. Rolls smoothly on 2 swivel, 2 rigid casters. Chip-resistant powder coat finish.
This Single-Sided Truck holds up to (7) 5" or (14) 2" Trays.
NOTE: Trays, Dividers, Spindles and Hanger Bars are all sold separately.
Simplified Sorting and Transporting
Portable material handling system brings organization to sorting, receiving, inspection and shipping areas. Strong 12 gauge steel channel uprights and 1-1/2" square tube base frame offers maximum durability. Hook-on trays with integral handles adjust easily on 3-1/2" centers. Hanger bars and spindles are available for extra versatility. Rolls smoothly on 2 swivel, 2 rigid casters. Chip-resistant powder coat finish.
This Single-Sided Truck holds up to (7) 5" or (14) 2" Trays.
NOTE: Trays, Dividers, Spindles and Hanger Bars are all sold separately.
PRICE
$739.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 38 in |
| Depth | 24 in |
| Height | 67 in |
| Weight Capacity | 2000 lbs |
| Wheel Diameter | 6 in |
| Shelf Spacing | 3-1/2 in |
| Gauge | 12 |
Product Details
| Assembly Required | No |
| Type | Single-Sided |
| Shelf Capacity | 2000 lbs |
| Color | Gray |
| Wheel Type | Phenolic |
| Material | Steel |
| Description | Single Sided Truck Only |
| Manufacturers Part Number | TS238-P6 |
| Brand | Jamco |