Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB3145873

MPN #: 50782

TrippNT Single Smiley Paper Towel Dispenser, White

Product Description
TrippNT's Priced Right Single Smiley Face Paper Towel Holder keeps folded paper towels clean, dry and neat. The open design allows for paper towels to be quickly grabbed from the top of the dispenser. Holds 150 count single stack of Z, C or multifold paper towels. Made from durable, clear PETG and includes hardware for wall mountable keyhole installation.

Features:
  • Rectangular Design with Front Dispensing Slot for C, Z, or Multifold Paper Towels
  • Can be Wall Mounted or Placed on Countertop
  • Made from White Styrene
  • Protects, Stores, and Dispenses Paper Towels Keeping them Clean, Neat, and Dry
  • 100% Total Replacement Lifetime Guarantee/Made in USA
  • Material: 1/8" Styrene


PRICE
$45.95

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10-7/8 in
Depth4-3/8 in
Height6-1/2 in

Product Details

TypeManual
ColorWhite
Paper TypeC-Fold/Z-Fold/Multifold
StyleStack
Mounting LocationSurface Wall Mount
Capacity150 C-Fold/Multifold
MaterialPlastic
Package Quantity1
Manufacturers Part Number50782
BrandTrippNT