Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mi-T-M

Model # :WBB3218311

MPN #: AM1-PE15-08M

Mi-T-M® Single Stage Air Compressor, Horizontal, 8 Gallon Cap., 7.3 CFM, 90 PSI, 1-1/2 HP, 120V

Product Description
The 8-gallon electric air compressors offer versatility for both large and small jobs. They're ideal for many uses.

Compressor Pump:
  • Cast iron compressor pump
  • Splash lubricated
  • Stainless-steel braided discharge hose
  • Large canister intake filter
  • Oil level sight indicator
Motor:
  • Auto start/stop
  • Thermal overload motor protection
  • 8-foot power cord
Frame:
  • Powder coated twin tank receivers
  • 3/16-inch base plate to reduce vibration
  • Powder coated two-piece belt guard
  • 10-inch flat-free tire
Components:
  • Regulator and two gauges for tank and outlet pressure
  • Manual drain valves for proper maintenance
  • 10-inch fly wheel
  • Industrial-grade pressure switch
  • Start/stop control set at 95 to 125-PSI (Not on continuous run models)
Limited Warranty:
  • 1 year electric motor
Certification:
  • ETL Certified – US and Canada


PRICE
$1,375.00

1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length44-1/2 in
Width18-1/2 in
Height25 in
Weight170 lbs
Tank Size8 gal

Product Details

Oil TypeSplash Lubricated
Oil SystemSplash Lubricated
Pump DriveBelt Drive
Pump MaterialCast Iron
WheelsYes
Tank Drain ValveManual
Max PSI90 psi
Start TypeElectric
MaterialCast Iron/Stainless Steel
Phase1
Tank OrientationHorizontal
Oil Sight GlassYes
Manufacturers Part NumberAM1-PE15-08M
Pump TypeSingle-Stage
CFM @ 90 PSI7.3 CFM
BrandMi-T-M
TypePortable
CFM7.3 CFM
Horsepower1-1/2 HP
ColorBlack
Amperage13.2 A
StyleHorizontal
Voltage120 V
DescriptionElectric Portable Single Stage Air Compressor

Warranty

Warranty1

Compliance & Certifications

CertificationsETL