- Start/stop pressure switch control
- ASME safety valves on tank and pump
- Fully enclosed belt guard
- Tank drain and discharge valve
- Solid Cast Iron Cylinder
- 7.4 @ 100 PSI
Chicago Pneumatic Single Stage Portable Air Compressor, Vertical, 2 HP, 24 Gallon Capacity, 115V
Write a Review
|
Questions & Answers (0)
Product Description
Single Stage Electric Simplex Standard Features:
PRICE
$955.00
1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Tank Size | 24 gal |
| Tank Outlet | 1/4 |
Product Details
| Type | Single Stage Air Compressor |
| CFM | 4 CFM |
| Oil Type | Splash Lubricated |
| Horsepower | 2 HP |
| Oil System | Splash Lubricated |
| Color | Black |
| After Cooler | No |
| Max PSI | 145 psi |
| Start Type | Electric |
| Voltage | 115 V |
| Material | Solid Cast Iron |
| Phase | 1 |
| Tank Orientation | Vertical |
| Manufacturers Part Number | RCP-224VP |
| Fuel Type | Electric |
| Pump Type | Single-Stage |
| Brand | Chicago Pneumatic |
Warranty
| Warranty | 1 yr |