- Face Mask Dispenser - Tie, Holds one box of tie style face masks
- Two sets of keyholes for dual position wall mounting
- Clear PETG Plastic
- Anywhere face masks are needed
- Fits Boxes no larger than 7-7/8"W x 5-3/8"D x 8"H
- Fits Boxes no smaller than 7-1/8"W x 4-3/8"D x 6-1/8"H
- Made in the USA
Bowman® Single Tie Face Mask Dispenser, 8-1/16"W x 5-9/16"D x 7-5/8"H, Transparent
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$331.46
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/16 in |
| Depth | 5-9/16 in |
| Height | 7-5/8 in |
| Weight | 0.8 lbs |
Product Details
| Assembly Required | No |
| Type | Face Mask Dispenser |
| Color | Clear |
| For Use With | Anywhere Face Masks Are Needed |
| Style | Tie Face Masks |
| Mounting Location | Wall |
| Country of Origin | USA |
| Capacity | Single |
| Number of Shelves | 1 |
| Material | Plastic |
| Description | Single Tie Face Mask Dispenser |
| Package Quantity | 1 |
| Manufacturers Part Number | FP-122 |
| Brand | Bowman |