- Reciprocating Air Saw
- Comfort Grip Handle
- Adjustable Blade Guard
- Lockoff Lever Throttle
- Built-in Speed Regulator
- CE Compliant
- 1/4" NPT Air Inlet Size
- 5/16" (8 mm) Recommended Hose Size
- Performance rated @ 90 psig (6.2 bar) air pressure
Sioux® Reciprocating Air Saw, 1/4" Air Inlet, 10000 RPM
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$225.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-3/16 in |
| Air Inlet | 1/4 in |
Product Details
| Type | Reciprocating Air Saw |
| RPM | 10000 rpm |
| CFM | 35 CFM |
| Color | Black |
| Manufacturers Part Number | 5300A |
| Free Speed | 10000 rpm |
| Brand | Sioux |
Warranty
| Warranty | 1 yr |