Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Protekt

Model # :WBB3792529

MPN #: 34500-COM

Protekt® STS Compact Sit-To-Stand Patient Lift, 500 lb.. Weight Capacity

Product Description
The Protekt® STS Compact 500 Patient Lift is a user friendly, durable, and affordable sit-to-stand lift. It is extremely compact and easy to maneuver and transport anyone 500 lbs. or under. It has a low base height of 4.9" which is ideal for sliding under most furniture or chairs. Using a foot pedal, the base can easily open to allow wheelchair or toilet entrance.

The 34500-COM allows the patient to be lifted and transferred safely with minimal physical effort provided by the operator. The 34500-COM uses an electric actuator to lift patients from a sitting to a standing position from either a bed or chair for transferring. The lift has a standing platform to be used while transferring the patient from one surface to another, also included is a cushioned knee pad for additional comfort and support.

The 34500-COM is intended for patients who are lacking leg strength in their lower extremities but are still able to bear weight. It is designed to assist with standing from a seated position while using a toilet/commode, changing clothes and/or to relieve pressure. The 34500-COM is intended to have one caregiver operate the lift to perform the transfer.

The performance class actuator includes an emergency quick release in case of a power outage.

Features:
  • 500 lb. weight capacity.
  • Warranty: Electronics; 2 Year, Frame; 3 Year, Battery; 1 Year


PRICE
$1,399.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length33-1/2 in
Weight Capacity500 lbs
Weight111 lbs
Base HeightAdjustable base in
SizeStandard

Product Details

TypePatient Lift
ColorBlue/Gray/Black
StyleElectric
DescriptionCompact Sit-To-Stand Patient Lift
Package Quantity1
Manufacturers Part Number34500-COM
Cradle Points4-Point
DesignSit-to-Stand Lift
BrandProtekt

Warranty

Warranty2 Year (Electronics), 3 Year (Frame), 1 Year (Battery) yr