- Six Unit Charger Adapter for KSC-35K
- Works with: TK-2200/3200/2300/3300/3302
Six Unit Charger Adapter, For KSC-35
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Description | Six Unit Charger Adapter, For KSC-35 |
| Color | Black |
| Manufacturers Part Number | KMB-28 |
| For Use With | TK-2300/3300/2302/3302 |
| Rebate Available | No |
| Brand | Kenwood |
Warranty
| Warranty | 1 yr |
Related Products
The Midland® LXT600BBX6 FRS Business Bundle is an affordable way to get your entire team in communication with the push of a button. The LXT600 FRS radios are license-free and require no permit to own or operate, saving your business time and money. While small in size, these radios provide plenty of power for clear transmission and reception for small to medium-sized business spaces including restaurants, retail stores, boutiques, small warehouses, and offices. Features: Crisp, Clear Communication with Easy Button Access 36 Channels - 22 Standard FRS Channels, Compatible with Other FRS ...
Small, lightweight, and attractive, the BR180 is designed for restaurants and specialty retail stores, but can be used anywhere. Weighing in at only 4.6 ounces, the BR180 will give you clean and clear communication all day with up to 14 hours of battery life. This lightweight on-site radio is pre-programmed with four popular frequencies and comes with everything you need to get started, including a comfortable Ear Wrap headset. Features: 1-Watt transmit power 1, 2, 3, or 4 Channels 99 Frequency Selectable Channel bank 142 Privacy Codes LCD Display with Backlighting NOAA Weather Alert Up ...
Midland®'s new BR10 is a heavy-duty, license free business radio that streamlines the operations of small businesses by bringing simplistic efficiency through communication and performance. Features: License Free: Powerful FRS radio with 2 Watts of power Heavy-Duty Drop Resistant: Die-cast aluminum frame for durability Rechargeable Battery: Replaceable 1800 mAh lithium-ion battery Best Value: Affordably priced business radio Compatibility: Works with FRS and GMRS radios IP5X Waterproof And Dustproof: Great for job sites and manufacturing 2 Watts of power for up to 250,000 sq ft 12-hour ...
A ready to go bundle pack of six BR180 Radios with a convenient multi-unit charger that can charge all 6 radios and 6 spare batteries (not included) from a single AC Outlet. The BR180 is a small, lightweight, and attractive two-way radio designed for restaurants and specialty retail stores, but can be used anywhere. Weighing in at only 4.6 ounces, the BR180 will give you clean and clear communication all day with up to 14 hours of battery life. It is pre-programmed with four popular frequencies and comes with everything you need to get started, including a comfortable Ear Wrap headset. ...
The MB400 is an industrial grade on-site business radio designed for demanding business environments of all types. While this radio is relatively compact in size it is big on performance, carrying an IP67 waterproof rating and a full 4 watts of transmit power providing coverage for up to a 350,000 square foot warehouse. Ready to use right out of the box with 16 pre-programmed business band channels or can be custom programmed using the free programming software. The MB400 offers cloning capabilities making it easy to program an indefinite amount of radios. Perfect communication option for ...