Sjobergs Scandi Plus 1425 Workbench, Trestle, Cabinet, 52"W x 24"D
Write a Review
|
Questions & Answers (0)
Product Description
The Sjobergs Scandi Plus workbench and cabinet combo is perfect for the discerning woodworker. The top, which is made of beech, has two double rows of bench dog holes working from each vise. You can use the holdfast in all the dog holes on the top and in the trestle. All the Sjobergs accessories make this bench very flexible.
PRICE
$2,949.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 52 in |
| Depth | 24 in |
| Height | 35 in |
| Weight Capacity | 350 lbs |
| Nominal Height | 35 in |
Product Details
| Assembly Required | Yes |
| Type | Woodworking Workbench |
| Color | Brown |
| Number of Drawers | 3 |
| Edge Type | Straight |
| Country of Origin | SWEDEN |
| Leg Style | Pedestal Leg |
| Mobile or Stationary | Stationary |
| Material | Beech |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | SJO-66737K |
| Top Material | Beech Butcher Block |
| Brand | Sjobergs |