Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scilogex

Model # :T9FB807534

MPN #: 83201008

SCILOGEX SK-O330-Pro Orbital LCD Digital Shaker, 83201008, 30W,100V-220V, 60Hz, 100-500RPM

Product Description
Easy-to-read backlit LCD displays for speed and timer. Maximum load 7.5Kg/16.5Lbs. Wide range of platform options for culture flasks, flasks etc. (Sold Separately). 100-500RPM shaking speed range. 10mm linear/reciprocal action. Timer or continuous operation. 1-1199 minutes timer. Independent LCD digital displays for shaking speed and timer function. cTUVus approved. CE Marked. 2 Year Limited Warranty.

PRICE
$1,575.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Orbit Diameter0.8mm in
Max Load16.5 lbs
Orbital Diameter0.8
Plate Size12 x 12 in

Product Details

RPM100-500 rpm
Operating Temperature Range22 °C
MotionOrbital
Temperature Range+4 - 40 °C
Wattage30 W
Voltage100 - 220 V
ControlDigital
DescriptionSK-O330-Pro Orbital LCD Digital Shaker
Manufacturers Part Number83201008
Timer1-1199 Minutes
Max Humidity12
BrandScilogex
Speed100 - 500 rpm
Frequency60 Hz

Warranty

Warranty2 yr