Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Benchmark Scientific

Model # :WBB3113823

MPN #: BT1011

Benchmark Scientific Orbi-Shaker™ XL Orbital Shaker with Flat Mat platform

Product Description
The Orbi-Shaker XL offers a flask capacity that far exceeds that of most benchtop models. With a large 18 x 18 inch platform and a powerful, beltless motor drive, the Orbi-Shaker XL is capable of mixing up to five 2L flasks or nine 1L flasks simultaneously. The included, non-slip rubber mat platform is ideal for low speed applications, while the convenient Magic Clamp™ platform is also available for high speed mixing of Erlenmeyer flasks, tube racks or microplates. The Magic Clamp™ allows for instant flask clamp exchange without the use of tools, screws or other hardware.Loads of up to 30kg are supported by this shaker. The touch screen provides for easy setting of operating parameters. The Orbi-Shaker XL can be used in temperature controlled environments from 4° to 65°C.

PRICE
$3,293.41

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18-3/16 in
Width21-1/4 in
Height5 in
Weight64 lbs
Orbit3/4 in
Platform Size18 X 18 in

Product Details

Operating Temperature Range+4 to +65 °C
Hertz50/60 Hz
Speed RangeVariable; 30-300 rpm
Voltage120 V
DescriptionOrbi-Shaker XL Orbital Shaker with Flat Mat platform
Package Quantity1
Manufacturers Part NumberBT1011
Timer1 min to 99 hr or countinous
BrandBenchmark Scientific

Warranty

Warranty2 yr