Steel King® SK3000® Structural Channel Pallet Rack Upright - 42"W X 144"H
Write a Review
|
Questions & Answers (0)
Product Description
Steel King® SK3000® Structural Channel Pallet Rack - 42"D X 144"H Upright- BCF3L042144F03PB
Steel King upright frame columns consist of 3" structural channel steel. Steel thickness, especially in corner sections, enables greater resistance to fork truck impact damage, while increasing load carrying capacity and resistance to seismic forces. Upright frames are punched on 4" vertical centers. Beam connections are specially punched to allow for vertical adjustability in 2" increments. Diagonal and horizontal braces are used throughout the entire frame. Braces are 1.5"x1.5" structural angles, welded to the columns. Footpads are made of 7-gauge steel plates, and are welded to each column, efficiently dispersing floor loads. Each footpad features multiple anchor holes, facilitating installation and reanchoring.
Capacity based on 36" vertical shelf spacing. To be used with Steel King SK3000 channel beams.
Steel King upright frame columns consist of 3" structural channel steel. Steel thickness, especially in corner sections, enables greater resistance to fork truck impact damage, while increasing load carrying capacity and resistance to seismic forces. Upright frames are punched on 4" vertical centers. Beam connections are specially punched to allow for vertical adjustability in 2" increments. Diagonal and horizontal braces are used throughout the entire frame. Braces are 1.5"x1.5" structural angles, welded to the columns. Footpads are made of 7-gauge steel plates, and are welded to each column, efficiently dispersing floor loads. Each footpad features multiple anchor holes, facilitating installation and reanchoring.
Capacity based on 36" vertical shelf spacing. To be used with Steel King SK3000 channel beams.
PRICE
$609.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Depth | 42 in |
| Height | 144 in |
| Weight Capacity | 39990 lbs |
| Weight | 132 lbs |
| Column Size | 3 in |
Product Details
| Assembly Required | No |
| Color | Blue |
| Series | SK3000® |
| Country of Origin | USA |
| Material | Steel |
| Construction Type | Welded Frame |
| Package Quantity | 1 |
| Manufacturers Part Number | BCF3L042144F03PB |
| Brand | Steel King |
Warranty
| Warranty | 2 yr |