Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Behlen Country

Model # :WBB3218139

MPN #: 80119070YEL

Behlen Country 7' Land Plane

Product Description
The 7' Land Plane from Behlen Country is one of our most popular 3-point implements and is an essential part of your 3-point toolbox. It's ideal for finishing gravel road beds, pasture maintenance, and all the leveling and finish grading jobs on your land.

Features:
  • Effortless Leveling and Grading: Smooth out rough patches, fill in potholes, and level uneven ground in just a few passes
  • Two Parallel blades: For double the cutting action. Easily pull material from the high spots and deposit it in the low spots for a perfectly finished surface
  • Long-Lasting: Behlen Country's signature powder-coat finish means the Land Plane will stand strong against the elements, adding years of life to your investment
  • Simple To Use: Its user-friendly design allows anyone to achieve top-quality finish-grading results with minimal effort
  • Category 1: Quickhitch compatible and designed for tractors with a max of 45 HP
  • Versatile: Great for a variety of tasks on your land, including driveway repair, parking area maintenance, pasture maintenance, and much more!


PRICE
$1,999.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length53-1/2 in
Width88-1/2 in
Height32-1/2 in
Weight533 lbs

Product Details

TypeLand Plane
ColorYellow
Category Type1
MaterialSteel
Hitch Type3-pt.
Description7' Land Plane
Package Quantity1
Manufacturers Part Number80119070YEL
BrandBehlen Country

Warranty

Warranty1