Skil® PWRCORE 20" Brushless Push Mower Kit, 40V, 6.0Ah Battery
|
Questions & Answers (0)
Product Description
Ditch the gas for a smarter lawn care solution with the SKIL® 40V Brushless 20 In. Push Mower. The cordless lawn mower features a convenient push-button start and load-sensing technology for optimized cutting performance. Change cutting heights quickly and easily across seven settings between 1-1/4 and 4 inches with a single lever. Choose between bagging or mulching with 2-in-1 functionality and the included 1.7 bushel grass bag and mulch plug. When you're finished cutting, the cordless push mower features a telescoping handle that folds for convenient vertical storage. The cordless lawn mower kit features the 40V push mower, 40V 6.0Ah battery, Auto PWR JUMP charger, mulch plug, and grass bag.
PRICE
$369.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Cutting Height | 4 in |
| Min Cutting Height | 1-1/4 in |
| Deck Size | 20 in |
Product Details
| Type | Brushless Lawn Mower |
| Max Run Time | 45 min |
| Bagging Option | Yes |
| Corded/Cordless | Cordless |
| Batteries Included | Yes |
| Start Type | Push Button |
| Self Propelled | No |
| Battery System | PWRCORE |
| Style | Push Mower |
| Voltage | 40 V |
| Mulching Option | Yes |
| Manufacturers Part Number | PM4910-15 |
| Battery Amp Hours | 6.0 Ah |
| Charger Included | Yes |
| Engine/Motor Type | Brushless |
| Brand | Skil |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| California Emission Compliant | No |