Senix 2" 163cc 3-in-1 Briggs & Stratton 4-Cycle Variable Speed Self-Propelled Gas Lawn Mower
Write a Review
|
Questions & Answers (0)
Product Description
Power, precision, and convenience - all in one tough mowing machine. Tackle your lawn like a pro with the Senix 22-inch Self-Propelled Gas Lawn Mower, powered by a dependable Briggs & Stratton 163 cc 4-stroke engine. This rear-wheel drive mower delivers strong traction and variable speed control, making uphill climbs and rough terrain a breeze. With a durable 22-inch steel deck and 3-in-1 functionality - mulch, side discharge, or rear bag - you get complete control over your clippings.
PRICE
$639.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Front Wheel Size | 8 in |
| Max Cutting Height | 4 in |
| Deck Size | 22 in |
Product Details
| Type | Self-Propelled Lawn Mower |
| Start Type | Auto Choke |
| Self Propelled | Yes |
| Style | Push |
| Mulching Option | Yes |
| Manufacturers Part Number | LSSG-H2 |
| Engine Displacement | 163 cm³ |
| Engine/Motor Type | Gas |
| Brand | Senix |
Compliance & Certifications
| California Emission Compliant | Yes |