Skill® PWR CORE 20 8" Brushless Pole Saw Kit w/ 2.0Ah Battery and 60W Standard Charger
Write a Review
|
Questions & Answers (0)
Product Description
Get dependable performance with a cordless pole saw powered by Skil® PWR CORE 20 lithium technology. The saw comes equipped an 8-inch bar and pivoting head, along with a 3.5-foot extendable aluminum shaft, transforming the stock 6.5 ft pole saw to 10 feet with ease. Additionally, this saw comes equipped with a 135° pivoting head and 8 presets, providing greater control and convenience for tough to reach branches. The pole saw features an auto-lubricating chain for reduced friction and enhanced durability, while tool-less chain tensioning allows for hassle-free adjustments on the job. This pole saw kit includes a PWR CORE 20 2.0Ah 20V Battery and Charger, plus an Easy Storage Bracket to conveniently store all your Skil® PWR CORE 20 outdoor equipment with ease. The included PWR CORE 20 2.0Ah Battery and Charger are compatible with all Skil® PWR CORE 20 tools.
CLEARANCE PRICE
$179.99
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Bar Length | 8 in |
| Blade Length | 8 in |
| Max Cut Diameter | 8 in |
Product Details
| Type | Pole Saw Kit |
| Corded/Cordless | Cordless |
| Color | Black |
| Batteries Included | Yes |
| Battery System | PWRCORE 20 |
| Voltage | 20 V |
| Description | Cordless Polesaw |
| Package Quantity | 1 |
| Manufacturers Part Number | PS4563B-10 |
| Charger Included | Yes |
| Brand | Skil |