Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




EGO

Model # :WB535504

MPN #: LM2142SP

EGO LM2142SP POWER+ 56V 21" Self Propelled Push Lawn Mower Kit W/ 2 5.0Ah Batteries & Charger

Product Description
EGO LM2142SP 21" Poly Deck Dual-port SP Lawn Mower Kit (550W Charger, 2*5.0Ah)The EGO 21" Self-Propelled mower is equipped with Peak Power™ Technology. Peak Power™ combines the power of any 2 EGO batteries for longer run time and efficient power draw. The push start button provides a quick and easy start, while the self-propel speed control allows you to power through tough terrain at your personal preference.

Features:
  • Self-Propelled Drive System
  • Features PeakPower™ technology
  • Variable speed control
  • 6-position deck height adjustment
  • Compatible with all EGO 56V batteries
  • Folds easily for compact storage
  • 5 Year Limited Warranty
PRICE
$899.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Cutting Height4 in
Min Cutting Height1-1/2 in
Deck Size21 in

Product Details

TypeLawn Mower
Max Run Time45 min
Bagging OptionYes
Corded/CordlessCordless
Batteries IncludedYes
Start TypePush Button
Self PropelledYes
Battery SystemPOWER+
StylePush
Number of Batteries2
Voltage56 V
Deck Positions6
Mulching OptionYes
Manufacturers Part NumberLM2142SP
Battery Amp Hours5.0 Ah
Charger IncludedYes
Engine/Motor TypeElectric (Battery)
BrandEGO

Warranty

Warranty5 yr

Compliance & Certifications

California Emission CompliantYes