Sour Brite Crawlers, 5 lb
Write a Review
|
Questions & Answers (0)
Product Description
These Sour Brite Crawlers are fresh from the sugary soil and dusted with sweetness and sour. With 5 pounds and approximately 290 worms in this bulk candy bag, you'll be able to fill the pinata at your next birthday party, or create a fun and surprisingly sour centerpiece to your candy buffet. Plus, you'll have enough of this worm candies to stock the pantry for when you need a sugary pick-me-up. Pucker up to Sour Brite Crawlers.
PRICE
$45.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5 lb |
Product Details
| Type | Candy |
| Flavor | Sour |
| Package Type | Bag |
| Description | Sour Brite Crawlers |
| Manufacturers Part Number | 209-00023 |
| Gluten Free | No |
| Brand | Trolli |