Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Skullerz by Ergodyne

Model # :WBB3135808

MPN #: 23410

Ergodyne® Skullerz® 8944 Soft Universal Bump Cap Insert, Foam, Single Pack, Black

Product Description
A soft foam version of our best-selling Skullerz® 8945 Insert, the 8944 Universal Bump Cap Insert easily inserts into any baseball cap, hat or other headwear for ultra lightweight and comfortable protection against bumps, scrapes, bruises and other minor head injuries. With flexible foam and convenient trim-to-fit customization, this bump cap insert easily and comfortably fits a variety of hats/caps and head shapes. The closed cell foam won't absorb moisture or odors for fresh all-day wear. Not bulky like a hard hat, bump caps are typically worn in spaces where hard hats aren't required but worker-generated impact head protection is needed-including low ceilings, beams, low pipes and other bump hazards. They are ideal for mechanics and airline baggage handlers, as well as workers in factories, in-home services and other industries that do not require safety hard hat protection.

Features:
  • ULTRA LIGHTWEIGHT & COMFORTABLE HEAD PROTECTION - Soft but durable foam guards against bumps, scrapes, bruises and other minor head injuries
  • FLEXIBLE COMFORT - Low-profile foam naturally forms to wearer's head for protection that is not stiff or bulky
  • FITS ANY HAT - Patented "trim-to-fit" design easily adjusts insert height to fit different cap designs
  • FLAT TO FORM - Interlocking panels easily and securely connect to maintain cap shape
  • BREATHABLE - Vented for optimal airflow; closed cell foam won't absorb moisture or odors
  • WEIGHT - 12g // 0.4oz
  • PATENT PENDING
  • WASHABLE - Hand wash and air dry


PRICE
$11.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

StyleUniversal Insert
TypeBump Cap Insert
Accessory SlotsNo
Shell MaterialFoam
Package Quantity1
ColorBlack
Series8944
Manufacturers Part Number23410
SuspensionNone
BrandSkullerz by Ergodyne
Hard Hat StyleBump Cap Insert