Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3139630

MPN #: 23468

Ergodyne® Skullerz® 8948 Do Rag Bandana Bump Cap Insert, Mesh, Universal, Black

Product Description
The Skullerz® 8948 Mesh Do Rag Bandana features the Skullerz® 8943F(x) hinged impact-resistant bump cap insert for flexible, breathable protection against bumps, scrapes, bruises and other minor head injuries. Designed with larger head and hairstyles in mind, this do rag also offers an enhanced, flexible and non-bulky fit for small to average size heads and hairstyles, due to its simple design.
This lightweight bandana is constructed with a stretchable mesh polyester for increased comfort, airflow and a cooler feel. The terry cloth sweatband wicks moisture away to prevent sweat from dipping into eyes. One size fits most, the back features an elastic band that stretches to comfortably fit a variety of head sizes. To be worn correctly, the three pieces of fabric should also be tied in a knot in the rear.
Not bulky like a hard hat, bump caps are typically worn in spaces where worker-generated impact head protection is needed, like low ceilings, beams, low pipes and other bump hazards. They are ideal for mechanics and airline baggage handlers, as well as workers in factories, in-home services and other industries that do not require safety hard hat protection.

Features:
  • BUMP CAP-COMPATIBLE - Seamlessly integrates with the (included) patent-pending Skullerz® 8943F(x) Hinged Universal Bump Cap Insert
  • TERRY CLOTH SWEATBAND - Keeps sweat from dripping into eyes
  • ELASTIC BAND - Stretches comfortably to fit a variety of head sizes
  • LIGHTWEIGHT & BREATHABLE - Constructed of stretchable mesh polyester for increased comfort, airflow and a cooler feel
  • MOISTURE-WICKING - Will absorb sweat and wick moisture away
  • CUSTOMIZABLE - Designed with custom logo and embroidery in mind
  • ONE SIZE FITS MOST


PRICE
$28.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeAdjustable Fit

Product Details

TypeBump Cap
VentilationYes
Accessory SlotsNo
Shell MaterialPolyethylene
Package Quantity1
ColorBlack
SeriesSkullerz 8948
Manufacturers Part Number23468
SuspensionNone
BrandErgodyne