Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Orbis

Model # :WBB3140014

MPN #: 419002

Orbis® P3 Stackable Pallet, 4-Way, 30000 lb. Static Cap., 48"L x 40"W, Black

Product Description
The 40 x 48 P3 Pallet is lightweight, stackable, hygienic, durable, and integrates seamlessly with manual and automatic material handling equipment. Tested at the Virginia Tech Center for Packaging and Unit Load design, the P3 outperformed wood pallets in idle pallet storage, palletization, shipment, transportation and receipt.

Manufactured with recycled plastic, the P3 is a sustainable replacement to wood pallets and is eligible for the Recycle with Orbis® program for credit on future packaging. Orbis® reusable plastic packaging solutions are optimized for the manufacturing and transportation of a variety of goods, including food and beverage, CPG, and primary packaging.

Features:
  • Completed over 280 cycles without fail at Virginia Tech life-cycle analysis
  • Flow-through design reduces contaminant spaces and allows easy cleaning and drying
  • Molded-in deck pads support multiple box layout configurations to protect box corners
  • Low profile 5.1 height optimized for double stacking in racks and truckloads
  • Optional steel reinforcements in 40" direction making it edge rackable up to 1,200 lbs
  • Four-way fork truck entry
  • Comfortable hand holds for easy manual handling
  • 8 optional grommets
  • Grommets interlock with stringer pockets when pallets are stacked
  • Can be made with Recycled Plastics


PRICE
$135.95

Min. purchase quantity is 12
12
12
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width40 in
Height3-1/2
Weight29.9 lbs
Dynamic Fork Weight Capacity3000 lbs
Supported Racking Weight Capacity3000 lbs
Decking Weight Capacity3000 lbs
Static Floor Weight Capacity30000 lbs

Product Details

Assembly RequiredNo
TypeStackable
Top DeckOpen
ColorBlack
SeriesP3
AvailabilityYes
Number of Truckloads600
Fork EntryFour-Way Entry
MaterialPlastic
ConditionNew
Number of CompartmentsFour-Way Entry
Package Quantity1
Manufacturers Part Number419002
BrandOrbis