Victron Energy Skylla-i Remote On-Off Cable, 70V Max Input, Blue, 9"W x 8"H, Copper Wire
Write a Review
|
Questions & Answers (0)
Product Description
Skylla-i remote on-off cable - Use this cable to connect a Skylla-i to a VE.Bus BMS. The VE.Bus BMS will then disable the Skylla-i charger when the batteries are fully charged.
PRICE
$34.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Width | 9 in |
| Height | 8 in |
Product Details
| Material | Copper Wire |
| Package Quantity | 1 |
| Description | Skylla-i Remote On-Off Cable |
| Color | Blue |
| Manufacturers Part Number | ASS030550400 |
| Brand | Victron Energy |