Sunlite LED Wall Sconce w/ Rain Glass Panel 13-3/4" Tall 6-1/2" Wide, 12W, Black Finish, Super White
Write a Review
|
Questions & Answers (0)
Product Description
With built in LED lights this Sunlite wall sconce is designed to provide years of maintenance- free use in residential or commercial locations. The elegant metal body with matte black finish holds a unique raindrop glass panel. The hidden LEDs refract through the drops in the panel creating a brilliant and peaceful glow. Designed for indoor or outdoor installation. This stylish and practical fixture is ideal for illuminating foyers, entrance ways, common areas, and balconies. The ADA Compliant design allows for installation in commercial and public spaces requiring handicapped accessibility. ETL Listed for wet location installation. Mounting hardware and installation instructions included.
PRICE
$83.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 in |
| Width | 6-1/2 in |
| Height | 13-3/4 in |
| Weight | 6 lbs |
Product Details
| Type | Wall Sconce w/ Rain Glass Panel |
| Color Temperature | 5000 K |
| Wattage | 12 W |
| Package Quantity | 1 |
| Manufacturers Part Number | 81223-SU |
| Incandescent Equivalent | 60 W |
| Lumens | 600 |
| Brand | Sunlite |
Warranty
| Warranty | 5 Year Limited |