Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SnowEx

Model # :WBB2330516

MPN #: SP-575X-1

SnowEx SP-575X-1 Tailgate Spreader 5.75 Cu. Ft.

Product Description
SnowEx SP-575X-1 Tailgate Spreader 5.75 Cu. Ft. with Variable Speed Controller and 2-Inch Receiver Mount

SnowEx® tailgate spreaders are built to address a specific type of need. No matter what type of material is being spread, or how large of an area is being treated, SnowEx has a solution to get the job done while reducing material waste and requiring low maintenance. SP-575X-1 comes standard with a 2-inch receiver mount, fitted lid and variable speed control. Designed to spread bagged rock salt and calcium chloride flakes up to 40 feet wide. Features powder coated steel frame with poly housing for durability.

PRICE
$2,204.10

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20-1/2 in
Width38 in
Height35 in
Weight Capacity460 lbs
Weight106 lbs
Spread Width40 ft

Product Details

Assembly RequiredYes
TypeTailgate Spreader
ColorYellow
Auger StyleVertical
Spinner Type10" Nylon/Glass Reinforced Resin
Mounting Location2" Receiver
Capacity5.75 ft³
Voltage12 V
ControlVariable Speed Controller
MaterialPoly Hopper/Steel Frame
Manufacturers Part NumberSP-575X-1
Spreading MaterialRock Salt, Calcium Chloride
BrandSnowEx

Warranty

Warranty2 yr