SnowEx PMT-175-1 Pivot Mount for Tailgate Spreader SP-1075X-1
Write a Review
|
Questions & Answers (0)
Product Description
The Universal pivot mount lets tailgate spreaders swing away from tailgate for convenient truck-bed access. Height, width, bumper style and offset from tailgate are adjustable for different truck types.
PRICE
$639.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 35 in |
| Depth | 17-1/2 in |
| Height | 3-1/2 in |
| Weight | 79 lbs |
Product Details
| Assembly Required | Yes |
| Type | Accessory |
| Material | Powder-Coated Metal |
| Color | Black |
| Manufacturers Part Number | PMT-175-1 |
| Brand | SnowEx |
Warranty
| Warranty | 2 yr |