Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3167276

MPN #: 45059-SU

Sunlite® Bell Shaped Vanity Light Fixture, 100W, 22"L, Brushed Nickel

Product Description
Sunlite® Bell Sconce Vanity Fixtures add a classic elegance to your powder room or bathroom. These fixtures are easy to install and include mounting hardware and instructions.

Features:
  • Classic Design - The classic brushed nickel bases holds a frosted glass bell shade that will add an elegant touch to your powder room or bathroom
  • Reversible - This reversible wall fixture can be mounted with the shade pointing up or down, depending on preference
  • Medium Base - Uses 3 standard A19 bulbs with medium E26 bases (60 watts max each, not included). Use LED bulbs for an energy-efficient lighting solution
  • Dimmable - Light output can be adjusted when attached to a dimming control and used with dimmable bulbs
  • UL Listed - UL Listed for damp location to ensure safety and quality. Includes all mounting hardware and instructions for installation


PRICE
$76.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22 in
Width22 in
Depth6 in
Height7 in
Weight7

Product Details

TypeVanity Light Fixture
Lamp IncludedNo
ColorGray
Number of Lights3
Mounting LocationWall
Wattage100 W
Voltage120 V
DimmableNo
MaterialMetal/Glass
Lens MaterialGlass
Package Quantity1
Manufacturers Part Number45059-SU
Bulb TypeA19
ShapeBell
BrandSunlite

Warranty

Warranty2

Compliance & Certifications

CertificationsUL Listed