Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3167290

MPN #: 45445-SU

Sunlite® Traditional Bell Shaped Vanity Light Fixture, 60W, 48"L, Brushed Nickel

Product Description
This six lamp brushed nickel decorative sconce vanity fixture is ideal if you are looking for a sleek yet classic look for your bathroom. The high quality satin nickel finish and alabaster-like tulip shaped glass will make you want this handsome piece in more places than just the vanity. It uses 100W (max) bulbs and features alabaster-like glass. This fixture is UL listed for damp location.

Features:
  • 48-Inch diameter, 9-7/16-Inch high
  • Takes six 60W A19 max bulbs (not included)
  • Brushed Nickel finish with a Alabaster Glass lens
  • Wall Mounted
  • Features a Medium (E26) base


PRICE
$119.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width48 in
Depth9-7/16 in
Height48 in

Product Details

TypeVanity Light Fixture
Lamp IncludedNo
ColorGray
Number of Lights6
Mounting LocationWall
Wattage60 W
Voltage120 V
DimmableNo
MaterialMetal/Glass
Lens MaterialGlass
Package Quantity1
Manufacturers Part Number45445-SU
Bulb TypeA19
ShapeBell
BrandSunlite

Warranty

Warranty2

Compliance & Certifications

CertificationsUL Listed