Estwing® Sledge Hammer, 6 lb. Brass Head, 30"L Indestructible Steel/Rubber Handle
Write a Review
|
Questions & Answers (0)
Product Description
A member of the Indestructible Handle series, the Estwing® 6 lb. Brass Head, 30" Length Indestructible Handle Sledge Hammer has its handle manufactured with the patented Indestructible® technology. This handle is made from 6 premium steel bars covered with vulcanized rubber, absorbing impact and vibration while protecting the user in the event of striking an electrical wire. The handle weighs more than the hammer head, allowing to apply double the torque on any struck surface. The brass hammer head has been drop forged and is utilized in Oil Rigs as well as the Automotive and Gas industries.
Durability: Built, tested, and approved to Estwing® superior quality and specification.
Durability: Built, tested, and approved to Estwing® superior quality and specification.
PRICE
$221.28
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 |
| Head Weight | 6 lbs |
| Handle Length | 30 |
Product Details
| Type | Sledge Hammer |
| Handle Material | Steel/Vulcanized Rubber |
| Head Material | Brass |
| Description | Indestructible Sledge Hammer |
| Manufacturers Part Number | ESH-630X/BR |
| Brand | Estwing |