Sleeping Pillow, Standard Firmness, Petite, 19" x 12"
Write a Review
|
Questions & Answers (0)
Product Description
The down-like feel of the pillows provides a sense of long-lasting freshness and superior pillow life. Carefully designed and constructed for better sleep. Pillow, Standard Firmness - Petite, 19" x 12".
PRICE
$82.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19 in |
| Width | 12 in |
| Height | 2 in |
| Weight | 3 lbs |
| Size | Petite |
Product Details
| Type | Pillows |
| Package Quantity | 1 |
| Description | Standard Firmness Pillow |
| Color | White |
| Manufacturers Part Number | 00-4283 |
| Brand | Fabrication Enterprises |
Warranty
| Warranty | 1 yr |